£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
Part of the Aquarius™ range, this sleek and rounded hand wash dispenser is ideal for housing 1L hand wash refill cartridges. Manufactred from durable plastic, the white dispenser is manually operated and dispenses the required amount of hand wash. Suited for wall mounting.
Features and Benefits
• Suited for wall mounting to save space in washrooms
• Designed to deliver just the right amount of product needed, reducing usage and minimising waste
• Sleek and smooth rounded design has no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene
• Contemporary design makes it ideal for a variety of workspaces
• Suitable dispenser for KIM7226340K
Typical Applications
• Offices
• Bathrooms
• Kitchens
• Schools
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 114mm |
Length | 235mm |
MFR Part No. | 6948 |
Mount Type | Wall Mounted |
Series | Aquarius |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 116mm |