£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
The GOJO Accent Dispenser accepts the 800ml bag-in-box refills of GOJO Accent range products.
Attribute | Value |
---|---|
Brand | Gojo |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 0073852090376 |
MFR Part No. | 9037-12 |
Mount Type | Wall Mounted |
Series | 9037-12 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |