Gojo

NXT Space Saver Dispenser White 1000ml

SKU:

GOJ7222000A

MPN:

2139-06-EEU00

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (50+)

    Product Details

    The small but mighty Space Saver™ soap dispenser is ideal for use in compact, heavy traffic washrooms, despite having a smaller footprint than a traditional 800ml dispenser, it holds 1000ml of product.


    Features and Benefits
    • The compact design maximises wall space
    • Supplied with a manufacturer lifetime guarantee
    • Viewing window to monitor soap usage
    • Large dispensing button for elbow use where required


    Product Specification
    Attribute
    Value

    Brand

    Gojo

    Colour

    Grey White

    Dispenser Material

    Plastic

    Dispensing Method

    Manual

    EAN

    0073852014754

    MFR Part No.

    2139-06-EEU00

    Mount Type

    Wall Mounted

    Series

    2139-06

    Type

    Hand Wash Dispenser

    UNSPSC Code

    47131704