£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
These high-capacity soap dispensers from Gojo® are the ideal choice for heavily used areas and industrial settings. Their portion-control dispensing systems help to minimise waste while reducing maintenance and refill times.
Features and Benefits
• 5000ml capacity for high volume areas.
• Large display window allows for monitoring usage and refill requirements
• One-hand push operation for convenience
• Easy to load, store and handle
• Portion control helps reduce waste
Notes
• Diamond plate effect
• Comes with a lifetime guarantee
Attribute | Value |
---|---|
Brand | Gojo |
Capacity | 2L |
Colour | Black |
Dispenser Material | Polycarbonate |
Dispensing Method | Manual |
EAN | 0073852017069 |
Height | 410mm |
Length | 170mm |
MFR Part No. | 7200-01-EEC00DG |
Mount Type | Wall Mounted |
Series | 7200-01 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 115mm |