£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Product Documents
These touch-free soap dispensers encourage better hygiene.
Features and Benefits
• Touch-free mechanism encourages the highest hand hygiene
• Dispenses up to 1ml liquid or 0.5ml foam
• Requires no electrical testing as each dispenser is economically operated by C-size batteries
Typical Applications
• Washrooms
Notes
• SOL7800004P holds pouches of soap, whereas SOL7800004R can be refilled by pouring the liquid in to the dispenser
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
Dispensing Method | Touch-Free |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |