Solent Cleaning

C-Fold 2ply Towel HT2355CR

SKU:

SOL9522630K

MPN:

SOL-952-2630K

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    Features:



    • Designed for use in washrooms where disposal bins are provided

    • Use with CTD201 dispenser, which can be topped up at any time

    • Sheet size: 23 x 31cm

    • Case quantity: 2400 (24 x 100)

    • Colour: white


    Brand
    Solent Cleaning
    Colour
    White
    Fold Type
    C-Fold
    Number of Ply
    2
    Sheet Length
    230mm
    Sheet Width
    310mm
    Sheets Per Pack
    2400
    Sheets Per Sleeve
    157
    Sleeves per Box
    15