£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Product Documents
The disposable Tork Couch Roll Advanced is a crucial asset in healthcare, ensuring a high level of hygiene for patient couches during medical procedures. Its perforated design facilitates easy tearing and application, providing a fresh and sanitary surface for each patient. Ideal for hospitals, clinics, and medical offices, this roll is a practical solution to protect against contamination. Compatible with the Tork Couch Roll Dispenser, it enhances operational efficiency, contributing to a clean and sterile environment. Healthcare professionals and facilities benefit from the convenience and reliability of this disposable couch roll, prioritizing patient well-being and the success of medical procedures.
Features and Benefits
• Perforation for easy tear-off and consumption control
• Strong and easy-to-roll design for optimal protection
• Better resistance and higher comfort with 2-ply construction
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 29130102 |
MFR Part No. | 150251 |
Number of Ply | 2ply |
Sheets Per Pack | 522 |
Sheets Per Sleeve | 58 |
Sleeves per Box | 9 |
UNSPSC Code | 47120000 |