£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
Meet hand drying needs with Advanced Tork Singlefold Hand Towels, balancing cost and performance. Ideal for the Tork Singlefold Hand Towel Dispenser in demanding environments, these towels offer reliable one-at-a-time dispensing to control consumption and promote hygiene.
Features and Benefits
• Enhance washroom aesthetics with the attractive Tork Leaf décor
• Address high-risk areas with flushable hand towels, reducing the risk of towels being disposed of incorrectly
• Promote hygiene and reduce consumption with convenient one-at-a-time dispensing
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | Single Fold |
MFR Part No. | 290190 |
Number of Ply | 2ply |
Sheets Per Pack | 3750 |
Sheets Per Sleeve | 250 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |