£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
In an economic pack of 2904 sheets, the Optimum® soft white paper towels are ideal for use in the majority of dispensers. Manufactured with a Z-Fold, these 2-ply sheets are the hygienic way to dry hands.
Features and Benefits
• Universal size to fit almost all dispensers
• Laminate towel which makes the sheet stronger
• Each towel is single use for ensured hygiene
• 2-ply for excellent comfort and absorbency
• Supplied in 100% recycled paper and cardboard materials
• Packaging can be widely recycled
Typical Applications
• Ideal for use as a dispenser refill due to the Z-fold design of the hand towels
• Can be used freestanding
Standards
• CHSA Soft Tissue standard
Notes
• Compatible with Northwood® dispenser model DCPHTW
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
EAN | 5010146001767 |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | HZ2W29OPT |
Number of Ply | 2 |
Series | Optimum® |
Sheet Length | 240mm |
Sheet Width | 215mm |
Sheets Per Pack | 2904 |
Sheets Per Sleeve | 242 |
Sleeves per Box | 12 |
UNSPSC Code | 47120000 |