£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Kleenex® Ultra™ Interfolded Hand Towels offer luxury and practicality for busy offices and hotel washrooms. With a high-quality image in mind, these 2-ply, white towels feature unique Airflex™ technology for ultra-absorbency and strength, even when wet. The interfolded design prevents ripping, ensuring single-towel dispensing and minimizing mess and waste. With 60% recycled fiber and FSC certification, they align with eco-friendly practices. Each pack contains 124 sheets, compatible with various dispensers, making them an essential choice for maintaining a clean and upscale environment.
Features and Benefits
• Individual sheet size 31.5cm (L) x 21.5cm (W)
• Compatible with Aquarius™ Folded Hand Towel Dispensers (product codes 6945, 6956 and 7171) and Kimberly-Clark Professional™ Folded Hand Towel Dispenser (product code 9962)
• Interfolded hand towels that dispense one at a time, reducing waste and keeping refill frequency and costs to a minimum
• Made using unique Airflex™ Technology
• Soft, strong & highly absorbent, even when wet
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 7979 |
Number of Ply | 2 |
Series | Ultra™ |
Sheet Length | 315mm |
Sheet Width | 215mm |
Sheets Per Pack | 124 |
Sleeves per Box | 30 |
UNSPSC Code | 47120000 |