£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
These extra-long hand towel rolls have a very high capacity, ideal for very busy washrooms. The rolls are suitable for the Tork Matic® Hand Towel Roll Dispenser, developed for easy maintenance in high-traffic washrooms.
Technical Specifications:
Roll Length: 280 m
Roll Width: 21 cm
Roll Diameter: 19 cm
Core Inner Diameter: 3.8 cm
Ply: 1
Colour: White
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322540661835 |
ECLASS Code | 29130102 |
Fold Type | Roll |
MFR Part No. | 290059 |
Number of Ply | 1 |
Sleeves per Box | 6 rolls |
UNSPSC Code | 47120000 |