£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
The SCRUBB® Hand Care Cradle is a versatile and comprehensive solution for hardworking hands. This cradle ensures practical delivery of SCRUBB® handcare products to treat tough dirt, chemicals, and outdoor challenges.
Features and Benefits
• All-day hand care storage: Pre-work, during work, post-work
Contents
• Wall cradle
Typical Applications
• Work vans
• Site cabins
• Workshops
Notes
• Wall cradle only. Bottles sold separately:
CTL7800517K Lime Cleanse Degreasing Hand Wash, 1L
CTL7803466T Orange Scrub Heavy Duty Beaded Hand Cleaner, 1L
CTL7808007N Super Protect Barrier Cream, 1L
CTL7809150B Power Condition Heavy Duty Post Work Moisturiser, 1L
Attribute | Value |
---|---|
Brand | Scrubb |
Capacity | 3L |
MFR Part No. | H31 C3 |
Type | Hand Wash Station |
UNSPSC Code | 47131704 |