£1619.00
Ex VAT
£1942.80
Inc VAT
Product Details
Product Specification
A durable and robust sanitation solution the ScrubKart delivers mobile warm water handwashing and is purpose built for use on construction sites.
Available in 110V and 240V models, our mobile hand washing kart gives instant warm water. With a heavy-duty steel construction and robust solid rubber tyres to take on rougher terrains, it is a solution built to last.
As standard, the ScrubKart comes with; 1 x soap dispenser, 1 x paper towel dispenser, stainless steel sink, tap, 2 x 25L tanks, hands-free swing bin and relevant signage.
Water heater included for SBK1T, SBK2T. Cold water option available.
Features and Benefits
• Instant heated water for handwashing (110V and 240V models)
• No plumbing needed
• Robustly designed to handle the rough and tough of construction sites
• Tank fed and mains fed options available with water and self-contained waste
• Cold water option available
• 25L tank can provide up to 120 washes
• Patent pending design
• Heavy-duty steel construction for durability
• 350mm, solid rubber tyres for rough terrains
• Can be easily manoeuvred by one individual
• Weather-proof, wipe clean, durable surface
• Stainless steel sink and tap
• 1 x hands-free swing bin
• Foot pump operated tap
Typical Applications
• Construction site
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Red |
Depth | 870mm |
Height | 1450mm |
MFR Part No. | SBK1T |
Series | ScrubKart |
Type | Hand Wash Station |
UNSPSC Code | 47131704 |
Width | 790mm |