£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Economical and effective, this golden, unperfumed gel soap is suitable for all general hand washing requirements.
Features and Benefits
• Quick and easy refills for the Solent® 2mm pump dispenser (SOL7801160J)
• Perfume-free to avoid skin irritation and allergies
• Suitable for regular hand washing
• Moisturising agents help to protect and condition the skin
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140188976 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
Package Type | Refill Pouch |
Size | 2000ml |
Type | Gel Hand Wash |
UNSPSC Code | 53131613 |