Gojo

Luxury Foam Handwash FMX 1250ml

SKU:

GOJ7224070M

MPN:

5161-03-EEU00

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    GOJO® Luxury Foam Handwash is a rich, gentle luxury foam handwash, pre-lathered for a convenient and pleasing experience. For general, light duty cleaning. Pleasant cranberry fragrance and translucent pink colour. Made with SMART-FLEX™ technology and SANITARY SEALED™.


    59% ingredients from plant sources.
    Contains jojoba oil, aloe, wheat amino acids, corn oil, vitamin E, naturally derived glycerin, and ingredients derived from coconut oil.
    Readily biodegradable (OECD 301B).
    Dispenser refills use GOJO® SMART-FLEX™ technology.


    Size: 1250ml.


    Brand
    Gojo
    ean
    0073852006155
    Fragrance
    Cranberry
    MFR Part No.
    5161-03-EEU00
    Package Type
    Refill Cartridge
    Size
    1250ml
    Type
    Foaming Hand Wash