£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
Developed for use on grease, oil, and tar, this natural hand scrub delivers a powerful cleaning solution. Instead of plastic beads, a blend of apricot stones and corn seed act as a non-abrasive scrubbing agent to lift and remove ingrained dirt. While plant-based glycerine hydrates the skin for soft and smooth hands.
Features and Benefits
• Natural cleaning solution suitable for most skin types
• Removes a broad range of industrial soils
• Dermatologically tested
• Contains 89% biodegradable ingredients for an environmentally kinder option
• Enriched with plant-based glycerine for an improved skin condition
• Ecolabel certified for environmental assurance
Notes
• Use in conjunction with GOJ7225600A and GOJ7225820M
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852083026 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 7335-04-EEU |
Package Type | Refill Cartridge |
Size | 2000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |