£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
Improve hand hygiene and stop the spread of germs with the Tork® extra hygiene hand wash. Suitable for frequent use, the skin-friendly formula effectively tackles oils, grease, and general kitchen soiling.
Features and Benefits
• Kills 99.9% of germs and bacteria for effective sanitising
• The cartridge is hygienically sealed and complete with a single-use pump to avoid contamination
• Bottle is designed to collapse to save space
• All packaging is recyclable for sustainability
Typical Applications
• Kitchens
• Canteens
• Hospitality sector
Notes
• Refill identifier - S1
• Colour - transparent
• 1000 doses per cartridge
Standards
• EN1499
Attribute | Value |
---|---|
Brand | Tork |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 420810 |
Package Type | Refill Cartridge |
Size | 1000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |