£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
Lime green coloured unperfumed gel soap. Easy to apply and quickly rinses off with water leaving no residue on the skin. Suitable for removing oil, grease, and general soiling. Handy 240g tub size for easy carrying and storage.
Features and Benefits
• Easy to apply and quick to rinse off leaving no residue and keep yourself feeling fresh
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140028531 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
Package Type | Tub |
Size | 240ml |
Type | Gel Hand Cleanser |
UNSPSC Code | 53131613 |