£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
These Rough & Smooth Trade Wipes from Dirteeze® are perfect for getting rid of oil, grease, and paint on hands and surfaces. Complete with microbeads, scrub away dirt and grime with one side, then turn over to wipe away the excess.
Features and Benefits
• The rough side helps to remove really stubborn dirt and grime
• Safe to use on skin
• Great absorbency for cleaning liquid spills
• Fragranced leaving hands and surfaces smelling fresh
• High strength to clean rough surfaces
• Antibacterial tested to BS EN1276 standards
• Keeps hands moisturised with aloe vera
Typical Applications
• Workshop
Attribute | Value |
---|---|
Brand | Dirteeze |
Colour | Blue |
EAN | 5060149064276 |
Fragrance | Fragranced |
MFR Part No. | DGPF40 |
Pack Quantity | 40 |
Package Type | Pouch |
Series | Rough & Smooth |
UNSPSC Code | 42141503 |