Ultragrime

ULTRAGRIME PRO XXL+ ANTI-BAC CLOTH WIPES (PK-100)

SKU:

CTL9308353C

MPN:

5930

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (29)

    Product Details

    ULTRA GRIME® PRO XXL Anti-bacterial Cloth Wipes will get rid of 99.9% of viruses and bacteria. These wipes are useful against viruses including: Herpes simplex, Norovirus and many more.


    Features and Benefits
    • Non drying wipes
    • Protects against cross-contamination
    • Recyclable packaging
    • Alcohol free
    • Dispense design releases one wipe at a time
    • Remains wet for over an hour
    • Gentle on the skin, no harmful ingredients


    Product Specification
    Attribute
    Value

    Brand

    Ultragrime

    Colour

    White

    EAN

    5060460470503

    MFR Part No.

    5930

    Pack Quantity

    100

    Package Type

    Pouch

    Series

    PRO XXL

    UNSPSC Code

    42141503

    Wipe Length

    380mm

    Wipe Width

    250mm