Ultragrime

ULTRAGRIME PRO XXL+ BIO CLOTH WIPES (PK-100)

SKU:

CTL9308354D

MPN:

5940

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    ULTRA GRIME® PRO XXL BIO CLOTH WIPES contain no plastics and are made from plant-based fibres for an environmentally friendly solution.


    Features and Benefits
    • Strong, non-drying, biodegradable wipes
    • Can be used on all surfaces
    • Dispense design releases one wipe at a time
    • Remains wet for over an hour
    • Alcohol free with vitamin E and aloe extract, gentle ingredients for the skin
    • Removes adhesives, silicons, uncured PU foam, paint and grease


    Typical Applications
    • Plumbing
    • Builders
    • Flooring fitters
    • Electricians


    Approvals
    • Dermatologically Tested


    Product Specification
    Attribute
    Value

    Brand

    Ultragrime

    Colour

    White

    EAN

    5060460470091

    MFR Part No.

    5940

    Pack Quantity

    100

    Package Type

    Pouch

    Series

    PRO XXL

    UNSPSC Code

    42141503

    Wipe Length

    380mm

    Wipe Width

    250mm