Ultragrime

ULTRAGRIME PRO XXL+ POWER SCRUB CLOTH WIPES (PK-80)

SKU:

CTL9308356F

MPN:

5920

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    ULTRA GRIME® PRO XXL POWER SCRUB CLOTH WIPES are perfect for cleaning and removing any paint, uncured PU foam, silicon, adhesives and grease. Great for people in the trade industry.


    Features and Benefits
    • Great for all surface types
    • Dispense design releases one wipe at a time
    • Removes silicons, paint, adhesives, uncured PU foam and grease
    • Remains wet for over an hour
    • Alcohol free and safe ingredients such as: Vitamin E and Aloe Extract
    • Able to use on all types of surfaces


    Approvals
    • Dermatologically Tested


    Product Specification
    Attribute
    Value

    Brand

    Ultragrime

    Colour

    White

    EAN

    5060460470121

    MFR Part No.

    5920

    Pack Quantity

    80

    Package Type

    Pouch

    Series

    PRO XXL

    UNSPSC Code

    42141503

    Wipe Length

    380mm

    Wipe Width

    250mm