Cotswold

Alloy Kentucky Mop Handles 1480mm Red

SKU:

COT9075420K

MPN:

9075420K

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (1)

    Product Details

    These colour coded Alloy Kentucky Mop Handles feature a quick-release mop head lever for maximum productivity.


    Features and Benefits
    • Colour coded handles for easy identification and cross-contamination prevention
    • Quick release mop head lever for maximum productivity
    • Moulded finger grip handle for ease of use


    Typical Applications
    • Floors
    • Cleaning
    • Industrial
    • Domestic
    • Hospitals
    • Schools


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Colour

    Red

    Diameter

    22.5mm

    EAN

    5036140241015

    For Use With

    KMS450 Kentucky Mop Heads

    Length

    1.48m

    Material

    Alloy

    UNSPSC Code

    47131609