Cotswold

Synthetic Kentucky Mop Heads Blue 450g

SKU:

COT9075450K

MPN:

9075450K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Featuring a colour coded 'stay flat' band, these mop heads are ideal for cleaning commercial and public spaces. Designed for durability, the loop end style covers large surface areas for quicker cleaning.


    The synthetic yarn material has been scientifically developed for excellent quality and increased absorbency, to cover a wide range of cleaning tasks.


    Features and Benefits
    • Developed for durability and less shrinkage
    • Colour coded to prevent cross contamination
    • Strong heavy-duty stitched central line for frequent use
    • Easy fit close-knit neck for a strong and secure attachment
    • Suitable for cleaning in a variety of settings, including autoclaves


    Typical Applications
    • Floors
    • Hospitals
    • Schools
    • Cleaning
    • Industrial
    • Domestic
    • Autoclave


    Notes
    • Mop head only, handlles sold separately
    • Compatible with the Kentucky™ mop handle AH120 aluminium handle, also colour coded to match the mop head


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    EAN

    5036140326453

    Fitting Type

    Clamp

    Head Colour

    Blue

    UNSPSC Code

    47131619