£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
For economical cleaning, these complete mops from Kennedy® are a perfect choice. Made with pure yarn, the cut end mop head is highly absorbent and effective both wet and dry. While the durable wooden stale is durable and allows for maximum pressure to be applied on heavily soiled floors.
Features and Benefits
• Available in various sizes to suit individual needs
• Gives excellent results on a wide variety of jobs
• Durable and cost-effective for longevity
• Made from biodegradable materials for environmental assurance
Typical Applications
• Commercial
• Domestic
• Catering
• Education
Attribute | Value |
---|---|
Brand | Kennedy |
Fitting Type | Galvanised Socket With Screw Holes |
Handle Colour | Brown |
Handle Length | 122cm |
Handle Material | Wood |
Head Colour | White |
Mop Head Material | Pure Yarn |
Series | No.10 |
UNSPSC Code | 47131618 |