£4.20
Ex VAT
£5.04
Inc VAT
Product Details
Product Specification
Product Documents
Highly disinfectant cleaning wipes are great for helping protect against bacteria, fungi and viruses. These gentle and alcohol-free wipes are ideal for medical environments, school, homes and office environments.
Features and Benefits
• Trusted and well-known in healthcare, NHS and medical environments
• It is advised to use 1 wipe per desk to prevent any cross-contamination
• Comes with 200 wipes, giving you plenty of wipes to maintain a high level of personal hygiene
• Alcohol-free
• Kind to skin by being dermatologically tested
Attribute | Value |
---|---|
Brand | Uniwipe |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 1020 |
Pack Quantity | 200 |
Package Type | Pouch |
Series | Midi |
Sheet Length | 200mm |
Sheet Width | 220mm |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |