£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Saturated in Sky Wash™ water-based cleaner, these low-odour wipes remove a range of industrial contaminants, including grease, oils, semi-cured and wet polysulphide, and more. Ideal for use on a range of surfaces, SkyWipes™ make quick work of tools and other workshop cleaning, with the low-linting composition leaving a fuzz-free clean with no sticky residues.
Features and Benefits
• Replaces traditional IPA and acetone solvents for a safer cleaning method
• Non-flammable and safe to use in a range of settings
• Sealed in an airtight container for longevity
Typical Applications
• Aerospace manufacturing
• Maintenance sectors
Approvals
• REACH approved
Attribute | Value |
---|---|
Applications | Surfaces Tools |
Brand | Socomore |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | P42578-L060-1-1 |
Pack Quantity | 300 |
Package Type | Tub |
Series | 5884 |
Sheet Length | 240mm |
Sheet Width | 390mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |