£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Proven to kill 99.999% of bacteria, these alcohol disinfectant wipes from Orca Hygiene® are the ideal choice for a variety of settings. Made with 70% Alcohol Disinfectant, these wipes are designed with a powerful formula to kill bacteria on surfaces and hands.
Features and Benefits
• Antibacterial action kills 99.999% of bacteria
• Available in medium and large pack quantities to suit your needs
• Portable bucket dispenser allows wipes to be placed where they're needed most
Notes
Conforms to EN1276 and EN1500
Attribute | Value |
---|---|
Applications | Food Environments Medical Devices Surfaces |
Brand | Orcagel |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | ORC202 |
Pack Quantity | 1000 |
Package Type | Tub |
Series | ORC202 |
Sheet Length | 200mm |
Sheet Width | 140mm |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |