£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
These powerful cleaning wipes from Wypall® are ideal for a wide range of jobs. The perfect portable cleaning solution, each wipe is individually dispensed for ease and convenience, scrubbing away stubborn dirt and grime on hands, tools, and machinery.
The moisturising control system won't dry out the hands, which makes these wipes the go-to solution for a heavy-duty industrial setting.
Features and Benefits
• Pre-saturated wipers with no need for water, soap, or gel
• Centrefeed bucket dispenses wipes individually for convenience
• Double-sided to scrub with one side and wipe away with the other
Typical Applications
• Cleaning hands
• Industrial cleaning of tools and machinery
Attribute | Value |
---|---|
Applications | Hands Surfaces Tools |
Brand | Wypall |
Colour | Green |
EAN | 5033848007882 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 7776 |
Pack Quantity | 75 |
Package Type | Bag |
Series | 7776 |
Sheet Length | 270mm |
Sheet Width | 270mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |