£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use in the public domain, these wipes disinfect and sanitise surfaces. Effective against a range of viruses including Novovirus, H1N1 Influenza, and Hepatitis C, they also effectively eliminate bacteria and fungi.
Features and Benefits
• Requires just 1 minute contact time to effectively clean and sanitise
• Built-in lid dispenser allows for single sheet dispensing
• Convenient to transport and store
Typical Applications
• Administration
• Education
• Entertainment
• Services
• Craftsmen
Standards
Tested to meet:
• EN1276
• EN13727
• EN1650
• EN13697
• EN14348
• EN14476
• EN14561
• EN14562
• EN16615
Attribute | Value |
---|---|
Applications | Hands Surfaces |
Brand | Dirteeze |
EAN | 5060149065310 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | DAVB225 |
Pack Quantity | 225 |
Package Type | Tub |
Sheet Length | 280mm |
Sheet Width | 250mm |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |