£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
These dry wipes are made from bamboo and as bamboo grows up to 2 feet per day, they are 100% biodegradable and fully sustainable.
Features and Benefits
• Fully sustainable due to no use of plastics, no use of softwood or hardwood trees that can result in deforestation and no use of fossil fuels/oil reserves
• Stronger than paper and low lint, with no fibres being left behind
• Can be reused like a cloth and is made with 80% Eco-friendly bamboo fibre
Typical Applications
• Decorators
• Trades
• Mechanics
• Workshops
Attribute | Value |
---|---|
Applications | Surfaces Tools |
Brand | Dirteeze |
Colour | White |
EAN | 5060149065112 |
ECLASS Code | 40030290 |
MFR Part No. | DTM55 |
Pack Quantity | 55 |
Package Type | Tub |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |