£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
Product Documents
BONDERITE® M-NT 1455-W makes your metal pre-treatment process very easy with a wipe-on application process which is perfect for large surface areas. These ready-to-use wipes offer corrosion prevention making them ideal for metal surface conversion on bare metal. They improve corrosion resistance for the subsequent paint process and enhance the adhesion of sealing or paint materials.
Features and Benefits
• Ready-to-use wipes - no application equipment required
• Very low VOC-content < 1%
• No primer or cleaning required in order to save time
• Chromium-free and easily disposable
• Water-based
Typical Applications
• Steel
• Aluminium
• Stainless steel
• Copper
• Brass
Notes
• BONDERITE® M products are used in the surface modification of metals and usually applied in a multi-stage process
• The performance of these surface treatments depends on various factors such as the preceding cleaning or etching steps
• 1 X 50 wipes included
Attribute | Value |
---|---|
Applications | Metals Surfaces |
Brand | Henkel |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 2156526 |
Pack Quantity | 50 |
Package Type | Tub |
Sheet Length | 240mm |
Sheet Width | 300mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |