£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
Degreaser trade wipes are pre-moistened super-soft and strong wet wipes.
Features and Benefits
• Designed with apertures to trap and absorb
• Pre-moistened leaving no sticky residue left after wiping
• Dermatologically tested
• Contains aloe vera to leave the hands feeling moisturised and refreshed
• Antibacterial with a kill rate of 99.99%
• Removes oils, grease, semi-cured adhesives and sealants, expanding foam and more
Typical Applications
• Smooth surfaces
• Hands
• Tools
Attribute | Value |
---|---|
Applications | Hands Surfaces Tools |
Brand | Dirteeze |
Colour | White |
ECLASS Code | 40030290 |
MFR Part No. | DGCL80 |
Pack Quantity | 80 |
Package Type | Tub |
Sheet Length | 300mm |
Sheet Width | 200mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |