£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for cleaning in safety-critical environments where flammable products cannot be used, these VOC free wipes are a reliable alternative to traditional solvents. Featuring a unique double-sided design, these wipes can scrub on one side and wipe away with the other for a super-strong cleaning solution.
Features and Benefits
• Residue-free cleaning for non-stick surfaces after use
• Pre-moistened to avoid water around electrical equipment
• Non-toxic, non-hazardous, and non-flammable for peace of mind
Typical Applications
• Automotive industries
• Aerospace industries
• Sectors where flammable and hazardous cleaning products cannot be used
Attribute | Value |
---|---|
Applications | Medical Devices |
Brand | Dirteeze |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | DGPCLAERO |
Pack Quantity | 80 |
Package Type | Tub |
Sheet Length | 220mm |
Sheet Width | 200mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |