£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
Engineer's Wipes quickly and effectively remove contaminants such as grime and grease on everyday surfaces as well as hands and tools.
Features and Benefits
• Specially formulated with a powerful cleaner which is capable of removing tough spills or stains
• Dual textured design to aid scrubbing
• Contains an aloe vera based moisturiser to prevent dry skin
Typical Applications
• Hands
• Tools
• Machinery
Attribute | Value |
---|---|
Applications | Hands Tools |
Brand | Tygris |
EAN | 5060253476101 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | HW111 |
Pack Quantity | 111 |
Package Type | Bucket |
Sheet Length | 280mm |
Sheet Width | 250mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |