£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Big Wipes® Multi-Purpose Pro+ Cleaning Wipes consist of a robust three-layered, quilted power-fabric for unparalleled toughness, tear resistance, and lint-free performance. Swiftly tackling stubborn industrial muck and grime, these wipes save time and reduce hassle. Perfect for lighter-duty tasks, they efficiently remove paint, oil, PU foam, silicone, grease, gap fill, adhesive, and more from hands, tools, and surfaces. A superior cleaning essential, these wipes offer durability and effectiveness, streamlining your cleaning process for exceptional results.
Features and Benefits
• Super strong wipe material is tear resistant
• Lint free to prevent product contamination
• Antiviral and antibacterial to effectively clean and disinfect
• Dermatologically tested with 4x skin conditioners
• Free of artificial preservatives, parabens and sulphates
Typical Applications
• Cleaning and disinfecting hands, tools and surfaces
Standards
• EN14476
• EN1276
Attribute | Value |
---|---|
Brand | Big Wipes |
Colour | White |
EAN | 5060065662235 |
ECLASS Code | 40030290 |
MFR Part No. | 2417 0000BIO |
Pack Quantity | 300 |
Package Type | Bucket |
Type | Heavy Duty Wipes |
UNSPSC Code | 42181508 |