£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
These quick-drying Hand and Surface Anti-Microbial Wipes from Purell® deliver an excellent solution to hygiene in high-traffic areas. Designed to effectively clean and sanitise most surface materials, the anti-microbial solution combats a broad range of bacteria and viruses.
Features and Benefits
• Convenient and easy to use
• Dermatologically tested for good skin tolerance
• Suitable for use on most surfaces
• Quick-drying formula reduces downtime
Typical Applications
• Healthcare
• Leisure
• Health and fitness
• Education
Attribute | Value |
---|---|
Brand | Purell |
Colour | White |
EAN | 0073852294507 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | 92270-06-EEU |
Pack Quantity | 270 |
Package Type | Tub |
Type | Anti-Bacterial Wipes |
UNSPSC Code | 42181508 |