£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
DuPont™ Sontara® Aerospace Grade Wipes (Style K802), also known as Sontara AC, offer an alternative to traditional fabric and paper wipes. These wipes are made of a polyester/cellulose non-woven material, making them exceptionally clean, absorbent, and low linting. They are suitable for various applications, including surface preparation before coating, sealant, or adhesive application in aerospace vehicle production, composites manufacturing, laboratories, production areas, and heavy equipment maintenance. Additionally, they are solvent resistant and maintain their strength even when wet, ensuring durability during use.
Features and Benefits
• Polyester/cellulose non-woven structure
• Exceptionally clean and absorbent
• Very low linting
• Durable, maintains strength when wet
• Solvent resistant
Attribute | Value |
---|---|
Brand | Socomore |
Colour | White |
ECLASS Code | 40030290 |
MFR Part No. | 900105-205 |
Pack Quantity | 2 |
Type | Wipes |
UNSPSC Code | 42181508 |