£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Combined with a brand new intelligent cleaning formula, the Dirteeze® Glass and Plastic wipes offer amazing cleaning performance for a genuine streak-free finish. Suitable for use on a range of materials, these long-lasting wipes are lint-free to keep your windows and surfaces sparkling.
Features and Benefits
• Versatile for use on a range of surfaces windows, tiles, most plastics, and glass surfaces
• Made from spun lace, a more biodegradable alternative to the more common polypropylene wipes
• Dirteeze Hydrocell material has been developed specifically to work with glass-cleaning applications for lint and smear-free finish
Typical Applications
• Windows and other glass surfaces
• UPVC window frames and other plastic surfaces
• Ceramic tiles, porcelain tiles, linoleum
Attribute | Value |
---|---|
Applications | Glass Plastic |
Brand | Dirteeze |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | GDCL80 |
Pack Quantity | 80 |
Package Type | Tub |
Sheet Length | 250mm |
Sheet Width | 200mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |