£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
These versatile wipes clean the hands as well as tools and surfaces of a wide range of industrial soilings. The powerful formula can tackle adhesives, expanding foam, silicone, and more without the need for water to rinse. Ideal for a busy site or where water isn't available, these wipes are a convenient must-have.
Features and Benefits
• Suitable for the removal of wet and partly cured soilings, including silicone and paint
• Sealed in portable and easy to dispense packaging
• Water-free, these wipes absorb and remove dirt without the need to rinse
Typical Applications
• Industrial
• Building
Warnings
• Not for use on porous surfaces
• Dispose of used wipes in general waste only. Do not flush down the toilet
• Avoid prolonged contact with the skin
Standards
• BS EN 1276
Attribute | Value |
---|---|
Applications | Hands Surfaces Tools |
Brand | Everbuild |
EAN | 5029347601522 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | WIPE80 |
Pack Quantity | 100 |
Package Type | Tub |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |