£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
36/60 Battery Charger is designed to charge 36V lithium batteries fast with a charging current of max. 6A.
Features and Benefits
• Design is compact, slim and modern
• Suitable for wall mounting
• Fast charge
• LED Indicator for operating status
• Stand-by mode with low power consumption
Attribute | Value |
---|---|
Accessory Type | Battery Charger |
Brand | Karcher |
EAN | 4054278558196 |
ECLASS Code | 21059190 |
For Use With | 36v Lithium Batteries |
MFR Part No. | 24450470 |
Pack Quantity | 1 |
Series | 36/60 |
UNSPSC Code | 47121607 |