£237.00
Ex VAT
£284.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Extremely powerful Battery Power+ 36 V lithium-ion battery which guarantees long run times. The battery is protected by a high-quality, ultra-robust, impact-resistant casing with IPX5 protection making it extremely durable.
Features and Benefits
• Powerful + 36 V lithium-ion battery
• Durable impact resistant case
• Overvoltage and undervoltage monitoring and protection
• Long running times
• Real time technology via LCD display
Notes
• Available in 6 Ah and 7.5 Ah capacity
• Especially developed for Kärcher cleaning machines in the 36 V battery platform
Attribute | Value |
---|---|
Accessory Type | Rechargeable Battery |
Brand | Karcher |
EAN | 4054278558158 |
ECLASS Code | 21059190 |
For Use With | Kärcher cleaning machines in the 36 V battery platform |
MFR Part No. | 24450430 |
Pack Quantity | 1 |
Series | + 36/75 |
UNSPSC Code | 47121607 |