£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
GHP Vario Fan Jet Nozzle Lance
• Robust, high-quality 3-in-1 brass nozzle guarantees a long lifetime
• Fully adjustable spray angle and pressure by rotating the knob. For 0° pencil jet to 40° angle to meet the varying cleaning needs of users
• Fully extend the nozzle to have the low-pressure detergent suction feature wherein you can spray detergent from the bottle
Attribute | Value |
---|---|
Accessory Type | Pressure Washer Lance |
Brand | Bosch |
EAN | 3165140816120 |
ECLASS Code | 21059190 |
MFR Part No. | F016800443 |
UNSPSC Code | 47121607 |