£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
This car wash brush has been designed for use with the V-Tuf V5 pressure washers, and any pressure washers with SSQ Female-ended lances. The brush is 350mm in width and features soft touch, anti-scratch bristles and steel SSQ male, durable, quick release coupling.
Features and Benefits
• Soft touch, anti-scratch bristles
• 350mm in width for a wide distribution
• Durable and easy to use
• High quality clean
Typical Applications
• Designed for use with the V-Tuf V5 pressure washers
• Also suitable for use with any pressure washers with SSQ Female-ended lances
Attribute | Value |
---|---|
Accessory Type | Pressure Washer Brush |
Brand | V-tuf |
EAN | 0609832723424 |
ECLASS Code | 21059190 |
For Use With | Any pressure washers with SSQ Female-ended lances V-Tuf V5 Pressure Washers |
MFR Part No. | VCB |
Pack Quantity | 1 |
Series | V-Tuf V5 Pressure Washers |
UNSPSC Code | 47121607 |