£750.67
Ex VAT
£900.80
Inc VAT
Product Details
Product Specification
For low volume degreasing and finishing of light engineering components, electronic pcb's and components, automotive parts etc. All models have a variable thermostatically controlled heater to 65 C. Prices include stainless steel lid and basket.
Attribute | Value |
---|---|
Brand | Ultrawave |
ECLASS Code | 36230700 |
Height | 275mm |
Length | 180mm |
Model Number | U500 |
Tank Depth | 120mm |
Tank Height | 60mm |
Tank Width | 200mm |
Type | Ultrasonic Cleaning Bath |
UNSPSC Code | 47121809 |
Width | 330mm |