£3.49
Ex VAT
£4.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Thie clean and shine polish is designed to easily clean away surface dirt while also leaving a lasting shine. The polish is effective on most common signs of dirt such as fingerprints, dust and smudges on a variety of surfaces including wood, leather, vinyl and marble. Cleans and polishes in one go to save you time and energy.
Features and Benefits
• Suited for use on most surfaces making for a versatile product
• The spray action allows for easy application and removal
Typical Applications
• Domestic Cleaning
• Industrial Cleaning
Attribute | Value |
---|---|
Brand | Autosol |
Container Type | Spray |
ECLASS Code | 30021401 |
MFR Part No. | 303 |
Size | 400ml |
Type | Furniture Polish |
UNSPSC Code | 47131814 |