£369.00
Ex VAT
£442.80
Inc VAT
Product Details
Product Specification
Product Documents
The SIP TP550/206 is a petrol-driven pressure washer fitted with a powerful 7hp engine, and has low oil protection, hose storage, and a heavy-duty lance. With its Heavy-duty brass-headed Axial pump for increased durability and interchangeable spray nozzles its easy to select the right nozzle for the job from the integrated storage rack and hose hanger.
Features and Benefits:
•Easy pull-start 7hp (5.2kW) 4-stroke EURO V OHV petrol engine
• Low pressure detergent suction
• 3000psi (207 bar) maximum pressure
• 545 litres/hour maximum water flow rate
• 7 metre heavy-duty rubber hose w/ lance
• Heavy-duty lance with 5 different nozzles
• Low oil protection helps prevent damage
• Compact and lightweight upright frame
• Wheel-mounted for easy movement
• Integrated hose storage hanger
• Lightweight upright frame with extra-large wheels for easy movement over uneven terrain and a reduced physical footprint
Typical Applications
• Farming
• Contractor
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21051601 |
Flow Rate | 545L/h |
Height | 505mmmm |
Hose Length | 7m |
Length | 665mm |
Maximum Operating Pressure | 207bar |
MFR Part No. | 8918 |
Model Number | Tempest TP550/206 |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 28kg |
Width | 560mmmm |