Nilfisk Alto

C110.7-5 X-Tra UK Mobile Pressure Washer 240 Vac, 1.4 kW, 110 bar, 440 L/h

SKU:

ALT2735081X

MPN:

128470922

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (7)

    Product Details

    Handy sized and the built-in trolley on the X-TRA models makes it easy to transport. This machine has a number of functions that cover basic cleaning needs and is used for tasks around the house such as cleaning of cars, bicycles, garden furniture, fences and small patios. Offers a maximal pressure of 110 bar - enough to be efficient on light to moderately dirty surfaces.
    The Click&Clean connectivity a broad range of accessories ranging from nozzles, brushes, foam sprayers and patio cleaners can be attached.
    Easy to use, move around and store with its compact and light weight design.
    X-TRA models have a trolley built in.
    Automatic start/stop system along with an aluminum pump makes this a reliable product.


    Features and benefits
    • Hose Length:5m
    • Max. Pressure:110 bar
    • Hose Length:5m
    • Voltage:240V
    • Input Power:1,400W
    • Water Flow Max. (L/Hour):440
    • Height:550mm Width:240mm Depth:290mm
    • Weight:6.78kg


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Nilfisk Alto

    EAN

    5715492181278

    ECLASS Code

    21051601

    Flow Rate

    440L/h

    Height

    660mm

    Hose Length

    10m

    Length

    260mm

    Maximum Operating Pressure

    110bar

    Maximum Water Temperature

    40°C

    MFR Part No.

    128470922

    Model Number

    C110.7-5 X-Tra UK

    Power Rating

    1.4kW

    Power Type

    Electric

    UNSPSC Code

    47121805

    Voltage

    240V ac

    Weight

    6kg

    Wheels

    Yes

    Width

    295mm