SKU:
ALT2735262M
MPN:
128471186
£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
A mobile and versatile pressure washer for all kinds of outdoor cleaning tasks. With an induction motor, aluminium pump and telescopic aluminium handle.
The Click&Clean nozzle system, which is a unique feature for Nilfisk pressure washers, makes it quick and easy to change the nozzles. The standard Nilfisk bayonet coupling ensures compatibility with the wide Nilfisk consumer accessory range. Complete with a through feed, flexible, anti-kink hose and hose reel system with hose stop.
Features and benefits
• 9m High Pressure Hose on a Hose Reel
• G4 Spray Handle
• G4 Click & Clean Extension Lance
• Click & Clean Powerspeed Nozzle
• Click & Clean Tornado Nozzle
• Click & Clean Foam Sprayer & Bottle
• 5m Mains Supply Cable
• Nozzle Jet Cleaning Tool
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
EAN | 5703887131571 |
ECLASS Code | 21051601 |
Flow Rate | 500L/h |
Height | 900mm |
Hose Length | 10m |
Length | 395mm |
Maximum Operating Pressure | 145bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 128471186 |
Model Number | E145.4-9 X-Tra |
Power Rating | 2.1kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 18.6kg |
Wheels | Yes |
Width | 345mm |