£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
Product Documents
• High cleaning power - Aluminium anodised pump with stainless steel pistons producing a combination of high flow and pressure resulting in high cleaning power.
• Convenient: Metal telescopic handle for ease of use. Mobile and space-saving due to hose reel.
• Adjustable 3-in-1 lance.
• Used both in horizontal and vertical positions.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140810180 |
ECLASS Code | 21051601 |
Flow Rate | 486L/h |
Height | 398mm |
Hose Length | 10m |
Length | 785mm |
Maximum Operating Pressure | 160bar |
Maximum Water Temperature | 50°C |
MFR Part No. | 600910670 |
Model Number | GHP 5-65 |
Power Rating | 2.4kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 23.6kg |
Wheels | Yes |
Width | 440mm |